Beli mesin pel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KARCHER Professional Floor Scrubber DriersDeskripsi:Equipment - Disc brush - 2-tank system - Transport wheels - Squeegee, straightatribut:
- Part Number: 1.127-007.0
- Brush Working Width (mm): 510
- Rated Input Power/Amps (W): max. 1100
- Battery Capacity (AH): 105
- Brush Speed (rpm): 155
- Dimensions (mm): 1170x570x1025
- Maximum Area Performance (m²/hour): 2040
- Sound Pressure Level (dBA): 66
- Working Width Vacuuming (mm): 850
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)Deskripsi:Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.atribut:
- Power: Manual
- Cleaning Capacity (m²/hour): about 1850
- Color: Blue
- Dimensions (front width x depth x height) (mm): About 570x590x1140
- Dust box capacity (L): 25
- Material: Resin (ABS)
- Sweeping width (dust collection width) (mm): 550
- Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
- Innotechs Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 770
- Brush Diameter (mm): 455
- Rolling Brush Motor (V/W): 220-240/750
- Water Sucking Motor (V/W): 220-230/1000
- Brush Rotation Speed (rpm/minute): 148
- Cleaning Width (mm): 455
- Length Cable (m): 18
- Dimensions (mm): 1060x650x1025
- Cleaning Rate (m²/hour): 1660
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- Chaobao Penggosok Lantaiatribut:
- Color: Green
- Suction Motor Power (W): 500
- NILFISK Scrubber Drier Ride OnDeskripsi:The Nilfisk SC2000 mini ride-on scrubber dryer eases the working effort significantly compared a walk-behind machine. An attractive choice for cleaning of offices, supermarkets, sports centers, shops, restaurants, hotels, and institutions like hospitals and schools. Taking working speed up to 6 km/h – from an average 4 km/h with a walk-behind scrubber dryer– the SC2000 has a great impact on both productivity and cleaning costs. It is easy to maneuver even in narrow spaces thanks to its compact dimensions. Thanks to patented Nilfisk SilenTech™ and its silent mode function for ultra-low sound level, you can use the machine for daytime cleaning, even in sound sensitive areas. 70L tank capacity allows to clean up to 120 minutes per tank reducing the time spent for dumps and refills."Productive: 53 cm scrubbing width, high speed (6 km/h), 70/70 L
- TENNANT Walk-Behind Floor Scrubber (Scrubber Dorong)Deskripsi:Clean virtually any hard surface, including porous stone, grout and finished concrete with the Tennant T300e High Performance Walk-Behind Floor Scrubber. Keep every area of your facility clean and well-maintained with an affordable, battery-powered, walk-behind floor scrubber designed for versatility. And, when you add Tennant's innovative ec-H2O NanoClean technology, you'll use electrically converted water to clean effectively, save money, and reduce environmental impact compared to daily floor cleaning chemicals.atribut:
- Machine Type: Walk-Behind
- Power Source: Battery
- KARCHER Professional Ride On Scrubber Driers (Mesin Poles Lantai)Deskripsi:Thanks to its narrow, compact design, our battery-powered BD 50/70 R Bp Pack Classic ride-on scrubber drier with disc brush engineering is extremely easy to manoeuvre and transport, even in lifts. As a result, this affordable basic model, operated using powerful 105 Ah batteries, is a real alternative to machines with trailers. Batteries and a suitable battery charger are included. It is easy to operate thanks to colour-coded controls; this, along with many other clever, useful details, make it a winning product. The standard Home Base for transporting manual cleaning tools can be equipped with hooks in this way. Additionally, a rubbish bag holder and a pre-sweeping mop are available as optional accessories. Equipment - Disc brush - Powerful traction drive - Battery and battery charger included - Battery - Automatic water stop - Solenoid valve - Squeegee, v-shaped - 2-tank system
- TENNANT Ride On Scrubber (Mesin Poles Lantai)Deskripsi:Tennant T12 is a Ride On scrubber machine that can clean the floor quickly and optimally. The Tennant scrubber machine is equipped with a parabolic squeegee that makes the floor dry instantly. A sturdy body design made of polyethylene plastic and solid materials makes this body resistant to impact, leakage, cracking and corrosion. Tennant T12 Ride On Scrubber has a large tank capacity of 166 L making it suitable for use in large areas or industries such as Malls, Airports, Terminals, Warehouses, Factories, Parking areas and others. * Tennant engines will get a 10-year body guarantee.atribut:
- Cleaning Coverage (m²/hour): 4000
- Recovery Tank (L): 166
- Solutions Tank (L): 132
- Scrub Speed (rpm): 325
- Power (V): 24
- KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai)atribut:
- Brush Speed (rpm): 170
- KESTONE Ride-On Floor ScrubberDeskripsi:Ride On Floor Scrubber - Mesin Sikat Lantai - Mesin pembersih / pengering lantai untuk area lebih luas - Menyikat lantai dan menghisap air kotor dari pencucian - Dapat dikendarai (ride on) - Membersihkan 3 x lebih cepat, meskipun membutuhkan ruang lebih kecil dari type Walk Behind - Mudah dikemudikan, ringan dan halusDapat digunakan di area yang ramai atau lorong yang sempit - Type ini menggunakan baterai, penggunaannya lebih leluasa, karena tidak perlu terhubung dengan kabel - Mudah pemakaiannya, tak perlu training khusus - Bisa membersihkan lantai semen, epoxy resin, keramik, konkrit, jalur aspal, jalur yang dicat,dll - Cocok untuk Pabrik, Gudang, Rumah Sakit, Gedung Kantor, Bandara, Supermarket, Fasilitas Publik, Bangunan Besar dsb.atribut:
- Battery (VDC): 12x2
- Brush Diameter (inch): 22
- CBM (m³): 1.08
- Charging Time (hour): 8
- Clean Water Tank Volume (L): 80
- Color: Green
- Max. Gradeability (°): 10
- Maximum Working Efficiency (m²/hour): 2240
- Packing Size (mm): 1450x660x1240
- Running Motor Power (W): 300
- Running Speed (km/hour): 0-5
- Sewage Tank Volume (L): 70
- Suction Motor Power (W): 400
- Voltage (VDC): 24
- Washing Brush Power (W): 550
- Washing Brush Pressure (kg): 30
- Washing Brush Speed (rpm): 155
- Width of Suction Head (mm): 830
- Working Time (hour): 3-4
- Working Width (mm): 550
Daftar Harga mesin pel Terbaru November 2026
| NILFISK Scrubber Drier Walk Behind | Rp109.999.900 |
| LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai) | Rp159.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp28.999.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp29.999.900 |
| KARCHER Professional Floor Scrubber Driers | Rp41.999.900 |
| Goldie Auto Scrubber Electric (Mesin Poles Lantai) | Rp25.999.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp50.999.900 |
| monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan) | Rp3.099.900 |
| Innotechs Auto Scrubber Electric (Mesin Poles Lantai) | Rp16.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/P102092316-2.jpg)
/dvP101543499-2.jpg)
/2bP103083083-4.jpg)


/P103082686-1.jpg)
/P102169827-1.jpg)
/bnP102245419-3.jpg)
/P103082677-1.jpg)
/gtP101517605-6.jpg)
/gmP103952598-3.jpg)


/a6P107630366-1.jpg)
/56P103766186-1.jpg)
/65P103634221-1.jpg)
/b4P103952400-2.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)